This product requires certification to purchase.

1-5/16 in. Cabinet Knob in Clear/Black Bronze

Amerock

Traditional Classics 1-5/16 in. Cabinet Knob in Clear/Black Bronze

  • Fast #
  • Part #ABP55268CBBR
  • Item #7753229
  • Manufacturer Part #BP55268CBBR
5 out of 5 Customer Rating
Brand image
Amerock

Traditional Classics 1-5/16 in. Cabinet Knob in Clear/Black Bronze

  • Fast #
  • Part #ABP55268CBBR
  • Item #7753229
  • Manufacturer Part #BP55268CBBR
5 out of 5 Customer Rating

X Points

Color Finish Name: Clear, Black Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 1-5/16 in (33 mm) Diameter Knob
  • Finished in Clear/Black Bronze
  • Intricately crafted with precise detail for lifelong beauty and durability
  • Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Collection:
Traditional Classics
Color Finish Category:
Clear
Color Finish Name:
Clear, Black Bronze
Depth:
1-1/8 in
Diameter - Base:
13/16 in
Hardware Type:
Cabinet Knob
Height:
1-1/8 in
Length:
1-5/16 in
Material:
Zinc, Glass
Package Quantity:
Pack of 1
Shape:
Hexagonal
Style:
Traditional
UPC:
026634225015
Width:
1-5/16 in