This product requires certification to purchase.

1-5/16 in. Cabinet Knob in Clear/Golden Champagne

Amerock

Traditional Classics 1-5/16 in. Cabinet Knob in Clear/Golden Champagne

  • Fast #
  • Part #ABP55268CBBZ
  • Item #7460707
  • Manufacturer Part #BP55268CBBZ
4.8 out of 5 Customer Rating
Brand image
Amerock

Traditional Classics 1-5/16 in. Cabinet Knob in Clear/Golden Champagne

  • Fast #
  • Part #ABP55268CBBZ
  • Item #7460707
  • Manufacturer Part #BP55268CBBZ
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Clear, Golden Champagne Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 120
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 1-5/16 in (33 mm) Diameter Knob
  • Finished in Clear/Golden Champagne
  • Intricately crafted with precise detail for lifelong beauty and durability
  • Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification
Dimensions & Measurements
Depth
1-1/8 in
Diameter - Base
13/16 in
Height
1-1/8 in
Length
1-5/16 in
Package Quantity
Pack of 1
Width
1-5/16 in
Characteristics & Features
Collection
Traditional Classics
Color Finish Category
Clear
Color Finish Name
Clear, Golden Champagne
Hardware Type
Cabinet Knob
Material
Zinc, Glass
Shape
Hexagonal
Style
Traditional
Warranty & Product Information
UPC
026634218888