1-5/16 in. Cabinet Knob in Clear/Oil-Rubbed Bronze
Traditional Classics 1-5/16 in. Cabinet Knob in Clear/Oil-Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 10-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 1-5/16 in (33 mm) Diameter Knob
- Finished in Clear/Oil-Rubbed Bronze
- Intricately crafted with precise detail for lifelong beauty and durability
- Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Collection:
- Traditional Classics
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear, Oil Rubbed Bronze
- Depth:
- 1-1/8 in
- Diameter - Base:
- 13/16 in
- Hardware Type:
- Cabinet Knob
- Height:
- 1-1/8 in
- Length:
- 1-5/16 in
- Material:
- Zinc, Glass
- Package Quantity:
- Pack of 1
- Shape:
- Hexagonal
- Style:
- Traditional
- UPC:
- 026634225039
- Width:
- 1-5/16 in