This product requires certification to purchase.

1-1/16 in. Knob in Clear/Satin Nickel

Amerock

Traditional Classics 1-1/16 in. Knob in Clear/Satin Nickel

  • Fast #
  • Part #ABP55266CG10
  • Item #4887936
  • Manufacturer Part #BP55266CG10
3.2 out of 5 Customer Rating
Brand image
Amerock

Traditional Classics 1-1/16 in. Knob in Clear/Satin Nickel

  • Fast #
  • Part #ABP55266CG10
  • Item #4887936
  • Manufacturer Part #BP55266CG10
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 1-1/16 in (27 mm) Diameter Knob
  • Finished in Clear/Satin Nickel
  • Intricately crafted with precise detail for lifelong beauty and durability
  • Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Collection:
Traditional Classics
Color Finish Category:
Nickel Tones
Color Finish Name:
Clear, Satin Nickel
Depth:
3/4
Diameter - Base:
11/16
Hardware Type:
Knob
Height:
3/4
Length:
1-1/16
Material:
Zinc, Glass
Shape:
Hexagonal
Style:
Traditional
UPC:
026634175945
Width:
1-1/16