1-1/4 in. Cabinet Knob in Matte Black
Transcendent 1-1/4 in. Cabinet Knob in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 20 Case: 160-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 1-1/4 in (32 mm) Diameter Knob
- Finished in Matte Black
- Amerock Exclusive Design
- Includes mounting hardware: M4 X 1 in. & M4 X 1-9/16 in. Truss Head Machine Screw
- Complete with limited lifetime warranty against defect in material and craftsmanship
Documents
Specifications
- Collection:
- Transcendent
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 7/8 in
- Diameter - Base:
- 1-1/4 in
- Hardware Type:
- Cabinet Knob
- Height:
- 7/8 in
- Length:
- 1-1/4 in
- Material:
- Aluminum
- Package Quantity:
- Pack of 1
- Shape:
- Round
- Style:
- Contemporary
- UPC:
- 026634233294
- Width:
- 1-1/4 in