This product requires certification to purchase.

5/8 in. Center-to-Center Cabinet Pull in Matte Gold

Amerock

Transcendent 5/8 in. Center-to-Center Cabinet Pull in Matte Gold

  • Fast #
  • Part #ABP741416MGMG
  • Item #9322406
  • Manufacturer Part #BP741416MGMG
5 out of 5 Customer Rating
Brand image
Amerock

Transcendent 5/8 in. Center-to-Center Cabinet Pull in Matte Gold

  • Fast #
  • Part #ABP741416MGMG
  • Item #9322406
  • Manufacturer Part #BP741416MGMG
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 160
Discontinued
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 5/8 in (16 mm) Center-to-Center Pull
  • Finished in Matte Gold
  • Amerock Exclusive Design
  • Includes mounting hardware: M4 X 1 in. & M4 X 1-9/16 in. Truss Head Machine Screw
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Documents


Specifications

Center to Center:
5/8 in
Collection:
Transcendent
Color Finish Category:
Gold Tones
Color Finish Name:
Matte Gold
Depth:
1-3/16 in
Diameter - Base:
1 in
Hardware Type:
Cabinet Pull
Height:
1-3/16 in
Length:
3-3/16 in
Material:
Aluminum
Package Quantity:
Pack of 1
Shape:
Bar
Style:
Contemporary
UPC:
026634232068
Width:
3/8 in