This product requires certification to purchase.

3-3/4 in. Center-to-Center Bar Pull in Champagne Bronze

Amerock

Triomphe 3-3/4 in. Center-to-Center Bar Pull in Champagne Bronze

  • Fast #
  • Part #ABP37091CZ
  • Item #10113882
  • Manufacturer Part #BP37091CZ
3.9 out of 5 Customer Rating
Brand image
Amerock

Triomphe 3-3/4 in. Center-to-Center Bar Pull in Champagne Bronze

  • Fast #
  • Part #ABP37091CZ
  • Item #10113882
  • Manufacturer Part #BP37091CZ
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Transitional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
  • High quality zinc construction for lifelong durability
  • Mounting hardware included for quick and easy installation
  • Coordinates seamlessly with finishes from popular plumbing and lighting brands
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Center to Center:
3-3/4 in
Collection:
Triomphe
Color Finish Category:
Bronze Tones
Color Finish Name:
Champagne Bronze
Depth:
1-1/16 in
Diameter - Base:
5/8 in
Hardware Type:
Bar Pull
Height:
1-1/16 in
Length:
4-13/16 in
Material:
Zinc
Shape:
Bar
Style:
Transitional
UPC:
026634319776
Width:
1/2 in