This product requires certification to purchase.

5-1/16 in. Center-to-Center Bar Pull in Satin Nickel

Amerock

Triomphe 5-1/16 in. Center-to-Center Bar Pull in Satin Nickel

  • Fast #
  • Part #ABP37092G10
  • Item #10113886
  • Manufacturer Part #BP37092G10
4.3 out of 5 Customer Rating
Brand image
Amerock

Triomphe 5-1/16 in. Center-to-Center Bar Pull in Satin Nickel

  • Fast #
  • Part #ABP37092G10
  • Item #10113886
  • Manufacturer Part #BP37092G10
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Transitional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
  • High quality zinc construction for lifelong durability
  • Mounting hardware included for quick and easy installation
  • Coordinates seamlessly with finishes from popular plumbing and lighting brands
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification
Dimensions & Measurements
Center to Center
5-1/16 in
Depth
1-1/16 in
Diameter - Base
5/8 in
Height
1-1/16 in
Length
6-1/16 in
Width
1/2 in
Characteristics & Features
Collection
Triomphe
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Hardware Type
Bar Pull
Material
Zinc
Shape
Bar
Style
Transitional
Warranty & Product Information
UPC
026634319622