This product requires certification to purchase.

2-3/4 in. Bar Cabinet Knob in Champagne Bronze/Matte Black

Amerock

Urbanite 2-3/4 in. Bar Cabinet Knob in Champagne Bronze/Matte Black

  • Fast #
  • Part #ABP67CZMB
  • Item #10479207
  • Manufacturer Part #BP67CZMB
3.5 out of 5 Customer Rating
Brand image
Amerock

Urbanite 2-3/4 in. Bar Cabinet Knob in Champagne Bronze/Matte Black

  • Fast #
  • Part #ABP67CZMB
  • Item #10479207
  • Manufacturer Part #BP67CZMB
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Champagne Bronze, Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 75 Case: 300
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
  • High quality zinc/aluminum construction for lifelong durability
  • Mounting hardware included for quick and easy installation
  • Coordinates seamlessly with finishes from popular plumbing and lighting brands
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification
Dimensions & Measurements
Depth
1-3/16 in
Diameter - Base
1/2 in
Height
1-3/16 in
Length
2-3/4 in
Width
5/16 in
Characteristics & Features
Collection
Urbanite
Color Finish Category
Bronze Tones
Color Finish Name
Champagne Bronze, Matte Black
Hardware Type
Cabinet Knob
Material
Zinc, Aluminum
Shape
Bar
Style
Contemporary
Warranty & Product Information
UPC
026634342330