This product requires certification to purchase.

2-3/4 in. Bar Cabinet Knob in Champagne Bronze/White

Amerock

Urbanite 2-3/4 in. Bar Cabinet Knob in Champagne Bronze/White

  • Fast #
  • Part #ABP67CZWHT
  • Item #10479208
  • Manufacturer Part #BP67CZWHT
4.6 out of 5 Customer Rating
Brand image
Amerock

Urbanite 2-3/4 in. Bar Cabinet Knob in Champagne Bronze/White

  • Fast #
  • Part #ABP67CZWHT
  • Item #10479208
  • Manufacturer Part #BP67CZWHT
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Champagne Bronze, White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 75 Case: 300
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
  • High quality zinc/aluminum construction for lifelong durability
  • Mounting hardware included for quick and easy installation
  • Coordinates seamlessly with finishes from popular plumbing and lighting brands
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification
Dimensions & Measurements
Depth
1-3/16 in
Diameter - Base
1/2 in
Height
1-3/16 in
Length
2-3/4 in
Width
5/16 in
Characteristics & Features
Collection
Urbanite
Color Finish Category
Bronze Tones
Color Finish Name
Champagne Bronze, White
Hardware Type
Cabinet Knob
Material
Zinc, Aluminum
Shape
Bar
Style
Contemporary
Warranty & Product Information
UPC
026634342453