3-3/4 in. Center-to-Center Cabinet Pull in Golden Champagne/White
Urbanite 3-3/4 in. Center-to-Center Cabinet Pull in Golden Champagne/White
Package Quantity Info:
Each: 1 Inner Pack: 40 Case: 160-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Center to Center:
- 3-3/4 in
- Collection:
- Urbanite
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Golden Champagne, White
- Depth:
- 1-3/16 in
- Diameter - Base:
- 7/16 in
- Hardware Type:
- Cabinet Pull
- Height:
- 1-3/16 in
- Length:
- 6-1/2 in
- Package Quantity:
- Pack of 1
- Shape:
- Bar
- Style:
- Contemporary
- UPC:
- 026634342408
- Width:
- 1/2 in