This product requires certification to purchase.

3-3/4 in. Center-to-Center Drawer Pull in Polished Chrome/Satin Nickel

Amerock

Urbanite 3-3/4 in. Center-to-Center Drawer Pull in Polished Chrome/Satin Nickel

  • Fast #
  • Part #ABP7789626G10
  • Item #9318061
  • Manufacturer Part #BP7789626G10
4.5 out of 5 Customer Rating
Brand image
Amerock

Urbanite 3-3/4 in. Center-to-Center Drawer Pull in Polished Chrome/Satin Nickel

  • Fast #
  • Part #ABP7789626G10
  • Item #9318061
  • Manufacturer Part #BP7789626G10
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome, Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 40 Case: 160
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 3-3/4 in (96 mm) Center-to-Center Pull
  • Finished in Polished Chrome/Satin Nickel
  • Amerock Exclusive Design
  • Includes mounting hardware: M4 X 1 in. & M4 X 1-9/16 in. Truss Head Machine Screw
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification
Dimensions & Measurements
Center to Center
3-3/4 in
Depth
1-3/16 in
Diameter - Base
7/16 in
Height
1-3/16 in
Length
6-1/2 in
Package Quantity
Pack of 1
Width
1/2 in
Characteristics & Features
Collection
Urbanite
Color Finish Category
Chromes
Color Finish Name
Polished Chrome, Satin Nickel
Hardware Type
Drawer Pull
Material
Zinc, Aluminum
Shape
Bar
Style
Contemporary
Warranty & Product Information
UPC
026634231276