This product requires certification to purchase.

5-1/16 in. Center-to-Center Drawer Pull in Polished Chrome/White

Amerock

Urbanite 5-1/16 in. Center-to-Center Drawer Pull in Polished Chrome/White

  • Fast #
  • Part #ABP77812826WHT
  • Item #9318093
  • Manufacturer Part #BP77812826WHT
4 out of 5 Customer Rating
Brand image
Amerock

Urbanite 5-1/16 in. Center-to-Center Drawer Pull in Polished Chrome/White

  • Fast #
  • Part #ABP77812826WHT
  • Item #9318093
  • Manufacturer Part #BP77812826WHT
4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome, White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 40 Case: 160.00
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 5-1/16 in (128 mm) Center-to-Center Pull
  • Finished in Polished Chrome/White
  • Amerock Exclusive Design
  • Includes mounting hardware: M4 X 1 in. & M4 X 1-9/16 in. Truss Head Machine Screw
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification
Dimensions & Measurements
Center to Center
5-1/16 in
Depth
1-3/16 in
Diameter - Base
7/16 in
Height
1-3/16 in
Length
7-13/16 in
Package Quantity
Pack of 1
Width
1/2 in
Characteristics & Features
Collection
Urbanite
Color Finish Category
Chromes
Color Finish Name
Polished Chrome, White
Hardware Type
Drawer Pull
Material
Zinc, Aluminum
Shape
Bar
Style
Contemporary
Warranty & Product Information
UPC
026634231443