This product requires certification to purchase.

6-5/16 in. Center-to-Center Drawer Pull in Champagne Bronze/Matte Black

Amerock

Urbanite 6-5/16 in. Center-to-Center Drawer Pull in Champagne Bronze/Matte Black

  • Fast #
  • Part #ABP778160CZMB
  • Item #10479215
  • Manufacturer Part #BP778160CZMB
5 out of 5 Customer Rating
Brand image
Amerock

Urbanite 6-5/16 in. Center-to-Center Drawer Pull in Champagne Bronze/Matte Black

  • Fast #
  • Part #ABP778160CZMB
  • Item #10479215
  • Manufacturer Part #BP778160CZMB
5 out of 5 Customer Rating

X Points

Color Finish Name: Champagne Bronze, Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 30 Case: 120
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Center to Center:
6-5/16 in
Collection:
Urbanite
Color Finish Category:
Bronze Tones
Color Finish Name:
Champagne Bronze, Matte Black
Depth:
1-3/16 in
Diameter - Base:
7/16 in
Hardware Type:
Drawer Pull
Height:
1-3/16 in
Length:
9-1/16 in
Package Quantity:
Pack of 1
Shape:
Bar
Style:
Contemporary
UPC:
026634342361
Width:
1/2 in