7-9/16 in. Center-to-Center Drawer Pull in Golden Champagne/White
Urbanite 7-9/16 in. Center-to-Center Drawer Pull in Golden Champagne/White
Package Quantity Info:
Each: 1 Inner Pack: 30 Case: 120-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Center to Center:
- 7-9/16 in
- Collection:
- Urbanite
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Golden Champagne, White
- Depth:
- 1-3/16 in
- Diameter - Base:
- 7/16 in
- Hardware Type:
- Drawer Pull
- Height:
- 1-3/16 in
- Length:
- 10-1/4 in
- Package Quantity:
- Pack of 1
- Shape:
- Bar
- Style:
- Contemporary
- UPC:
- 026634342439
- Width:
- 1/2 in