8-13/16 in. Center-to-Center Bar Pull in Golden Champagne/White
Urbanite 8-13/16 in. Center-to-Center Bar Pull in Golden Champagne/White
Package Quantity Info:
Each: 1 Inner Pack: 30 Case: 120-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- High quality zinc/aluminum construction for lifelong durability
- Mounting hardware included for quick and easy installation
- Coordinates seamlessly with finishes from popular plumbing and lighting brands
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Center to Center:
- 8-13/16 in
- Collection:
- Urbanite
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Golden Champagne, White
- Depth:
- 1-3/16 in
- Diameter - Base:
- 1/2 in
- Hardware Type:
- Bar Pull
- Height:
- 1-3/16 in
- Length:
- 11-9/16 in
- Material:
- Zinc, Aluminum
- Shape:
- Bar
- Style:
- Contemporary
- UPC:
- 026634342590
- Width:
- 5/16 in