1-3/8 in. Knob in Oil Rubbed Bronze
Vaile 1-3/8 in. Knob in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
Product Details
- 1-3/8 in (35 mm) Length Knob
- Finished in Oil Rubbed Bronze
- Intricately crafted with precise detail for lifelong beauty and durability
- Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Collection:
- Vaile
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 1-3/8 in
- Diameter - Base:
- 9/16 in
- Hardware Type:
- Knob
- Height:
- 1-3/8 in
- Length:
- 1-3/8 in
- Material:
- Zinc
- Package Quantity:
- Pack of 1
- Shape:
- Oval
- Style:
- Contemporary
- Width:
- 1 in