1-3/8 in. Round Cabinet Knob in Golden Champagne
Versa 1-3/8 in. Round Cabinet Knob in Golden Champagne
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Versa
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Golden Champagne
- Depth:
- 1 in
- Diameter - Base:
- 7/16 in
- Hardware Type:
- Cabinet Knob
- Height:
- 1 in
- Length:
- 1-3/8 in
- Package Quantity:
- Pack of 1
- Shape:
- Round
- Style:
- Contemporary
- Width:
- 1-3/8 in