This product requires certification to purchase.

5-1/16 in. Center-to-Center Cabinet Pull in Golden Champagne

Amerock

Versa 5-1/16 in. Center-to-Center Cabinet Pull in Golden Champagne

  • Fast #
  • Part #ABP36913BBZ
  • Item #10371207
  • Manufacturer Part #BP36913BBZ
3.6 out of 5 Customer Rating
Brand image
Amerock

Versa 5-1/16 in. Center-to-Center Cabinet Pull in Golden Champagne

  • Fast #
  • Part #ABP36913BBZ
  • Item #10371207
  • Manufacturer Part #BP36913BBZ
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Golden Champagne Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 80
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Center to Center:
5-1/16 in
Collection:
Versa
Color Finish Category:
Gold Tones
Color Finish Name:
Golden Champagne
Depth:
1-5/16 in
Diameter - Base:
15/16 in
Hardware Type:
Cabinet Pull
Height:
1-5/16 in
Length:
5-15/16 in
Package Quantity:
Pack of 1
Shape:
Bar
Style:
Contemporary
UPC:
026634332959
Width:
1/2 in