This product requires certification to purchase.

Triple Prong Wall Hook in Champagne Bronze

Amerock

Vicinity Triple Prong Wall Hook in Champagne Bronze

  • Fast #
  • Part #AH37004CZ
  • Item #9968936
  • Manufacturer Part #H37004CZ
5 out of 5 Customer Rating
Brand image
Amerock

Vicinity Triple Prong Wall Hook in Champagne Bronze

  • Fast #
  • Part #AH37004CZ
  • Item #9968936
  • Manufacturer Part #H37004CZ
5 out of 5 Customer Rating

X Points

Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 40
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Traditional style adds a stunning upgrade to any entryway, mudroom, laundry room or bath
  • Perfect for hanging coats, bathrobes, towels, hats, purses or backpacks
  • Holds up to 25 lbs when properly installed
  • Includes mounting hardware, instructions and mounting template for easy installation
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Collection:
Vicinity
Color Finish Category:
Bronze Tones
Color Finish Name:
Champagne Bronze
Depth:
2-11/16 in
Height:
2-11/16 in
Length:
4-9/16 in
Material:
Zinc
Number of Hooks:
3
Projection:
2-11/16 in
UPC:
026634314474
Width:
3-1/8 in