2-3/4 in. Cabinet Cabinet Knob in Weathered Nickel
Village Classics 2-3/4 in. Cabinet Cabinet Knob in Weathered Nickel
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 25-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 2-3/4 in (70 mm) Length Knob
- Finished in Weathered Nickel
- Intricately crafted with precise detail for lifelong beauty and durability
- Includes mounting hardware: (Size(s):#8-32 x 1in Truss Head Machine Screw)
- Complete with Amerock Guardian Lifetime Guarantee against defect in material and workmanship
Specifications
- Collection:
- Village Classics
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Weathered Nickel
- Hardware Type:
- Cabinet Knob
- Length:
- 2-3/4 in
- Material:
- Steel
- Package Quantity:
- 1
- Shape:
- Bar
- Style:
- Traditional
- UPC:
- 026634097346
- Width:
- 1 in