This product requires certification to purchase.

1-5/16 in. Cabinet Knob in Champagne Bronze

Amerock

Westerly 1-5/16 in. Cabinet Knob in Champagne Bronze

  • Fast #
  • Part #ABP53717CZ
  • Item #10001622
  • Manufacturer Part #BP53717CZ
3.7 out of 5 Customer Rating
Brand image
Amerock

Westerly 1-5/16 in. Cabinet Knob in Champagne Bronze

  • Fast #
  • Part #ABP53717CZ
  • Item #10001622
  • Manufacturer Part #BP53717CZ
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 200.00
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Constructed of high quality materials for lasting durability
  • Coordinates with other items from the Westerly series
  • 8-32 x 1 screw(s) included
  • Covered by a limited lifetime warranty
  • Includes 1 knob
  • Requires Certification

Specifications

Collection:
Westerly
Color Finish Category:
Bronze Tones
Color Finish Name:
Champagne Bronze
Depth:
1-1/16 in
Diameter - Base:
13/16 in
Hardware Type:
Cabinet Knob
Height:
1-1/16 in
Length:
1-5/16 in
Package Quantity:
Pack of 1
Shape:
Bar
Style:
Transitional
UPC:
026634317116
Width:
9/16 in