This product requires certification to purchase.

12 in. Center-to-Center Appliance Pull in Champagne Bronze

Amerock

Westerly 12 in. Center-to-Center Appliance Pull in Champagne Bronze

  • Fast #
  • Part #ABP54023CZ
  • Item #10001630
  • Manufacturer Part #BP54023CZ
5 out of 5 Customer Rating
Brand image
Amerock

Westerly 12 in. Center-to-Center Appliance Pull in Champagne Bronze

  • Fast #
  • Part #ABP54023CZ
  • Item #10001630
  • Manufacturer Part #BP54023CZ
5 out of 5 Customer Rating

X Points

Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Constructed of high quality materials for lasting durability
  • Coordinates with other items from the Westerly series
  • All necessary mounting hardware is included
  • Covered by a limited lifetime warranty
  • Includes 1 pull
  • Requires Certification

Specifications

Center to Center:
12 in
Collection:
Westerly
Color Finish Category:
Bronze Tones
Color Finish Name:
Champagne Bronze
Depth:
1-15/16 in
Diameter - Base:
1-3/16 in
Hardware Type:
Appliance Pull
Height:
1-15/16 in
Length:
13-13/16 in
Package Quantity:
Pack of 1
Shape:
Arch
Style:
Transitional
UPC:
026634317444
Width:
3/4 in