5-1/16 in. Center-to-Center Cabinet Pull in Graphite
Westerly 5-1/16 in. Center-to-Center Cabinet Pull in Graphite
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 100-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- 5-1/16 in (128 mm) Center-to-Center Pull
- Finished in Graphite
- Intricately crafted with precise detail for lifelong beauty and durability
- Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Center to Center:
- 5-1/16
- Collection:
- Westerly
- Color Finish Category:
- Greys
- Color Finish Name:
- Graphite
- Depth:
- 1-5/16
- Diameter - Base:
- 7/8
- Hardware Type:
- Cabinet Pull
- Height:
- 1-5/16
- Length:
- 6-1/4
- Material:
- Zinc
- Package Quantity:
- Pack of 1
- Shape:
- Arch
- Style:
- Transitional
- UPC:
- 026634169418
- Width:
- 9/16