This product requires certification to purchase.

5-1/16 in. Center-to-Center Cabinet Pull in Oil Rubbed Bronze

Amerock

Westerly 5-1/16 in. Center-to-Center Cabinet Pull in Oil Rubbed Bronze

  • Fast #
  • Part #ABP53721ORB
  • Item #7752669
  • Manufacturer Part #BP53721ORB
3.9 out of 5 Customer Rating
Brand image
Amerock

Westerly 5-1/16 in. Center-to-Center Cabinet Pull in Oil Rubbed Bronze

  • Fast #
  • Part #ABP53721ORB
  • Item #7752669
  • Manufacturer Part #BP53721ORB
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 5-1/16 in (128 mm) Center-to-Center Pull
  • Finished in Oil Rubbed Bronze
  • Intricately crafted with precise detail for lifelong beauty and durability
  • Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Center to Center:
5-1/16 in
Collection:
Westerly
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
1-5/16 in
Diameter - Base:
7/8 in
Hardware Type:
Cabinet Pull
Height:
1-5/16 in
Length:
6-1/4 in
Material:
Zinc
Package Quantity:
Pack of 1
Shape:
Arch
Style:
Transitional
UPC:
026634241336
Width:
9/16 in