18 in. Center-to-Center Appliance Pull in Champagne Bronze
Winsome 18 in. Center-to-Center Appliance Pull in Champagne Bronze
Product Details
Product Details
- Traditional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- High quality zinc construction for lifelong durability
- Mounting hardware included for quick and easy installation
- Coordinates seamlessly with finishes from popular plumbing and lighting brands
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Center to Center:
- 18
- Collection:
- Winsome
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 2-1/4
- Diameter - Base:
- 1-1/4
- Hardware Type:
- Appliance Pull
- Height:
- 2-1/4
- Length:
- 20-9/16
- Material:
- Zinc
- Package Quantity:
- Pack of 1
- Shape:
- Bar
- Style:
- Traditional
- UPC:
- 026634327306
- Width:
- 3/4