3-3/4 in. Center-to-Center Cabinet Pull in Polished Nickel
Winsome 3-3/4 in. Center-to-Center Cabinet Pull in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 80-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Center to Center:
- 3-3/4 in
- Collection:
- Winsome
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 1-3/8 in
- Diameter - Base:
- 3/4 in
- Hardware Type:
- Cabinet Pull
- Height:
- 1-3/8 in
- Length:
- 5-5/16 in
- Package Quantity:
- Pack of 1
- Shape:
- Bar
- Style:
- Traditional
- UPC:
- 026634333147
- Width:
- 7/16 in