This product requires certification to purchase.

3 in. Center-to-Center Bar Pull in Polished Chrome

Amerock

Winsome 3 in. Center-to-Center Bar Pull in Polished Chrome

  • Fast #
  • Part #ABP3677026
  • Item #10152327
  • Manufacturer Part #BP3677026
3.6 out of 5 Customer Rating
Brand image
Amerock

Winsome 3 in. Center-to-Center Bar Pull in Polished Chrome

  • Fast #
  • Part #ABP3677026
  • Item #10152327
  • Manufacturer Part #BP3677026
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 120
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Traditional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
  • High quality zinc construction for lifelong durability
  • Mounting hardware included for quick and easy installation
  • Coordinates seamlessly with finishes from popular plumbing and lighting brands
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Documents


Specifications

Center to Center:
3
Collection:
Winsome
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
1-3/8
Diameter - Base:
3/4
Hardware Type:
Bar Pull
Height:
1-3/8
Length:
4-1/2
Material:
Zinc
Shape:
Bar
Style:
Traditional
UPC:
026634324046
Width:
7/16