This product requires certification to purchase.

5-1/16 in. Center-to-Center Cabinet Pull in Golden Champagne

Amerock

Winsome 5-1/16 in. Center-to-Center Cabinet Pull in Golden Champagne

  • Fast #
  • Part #ABP36767BBZ
  • Item #10001587
  • Manufacturer Part #BP36767BBZ
4.7 out of 5 Customer Rating
Brand image
Amerock

Winsome 5-1/16 in. Center-to-Center Cabinet Pull in Golden Champagne

  • Fast #
  • Part #ABP36767BBZ
  • Item #10001587
  • Manufacturer Part #BP36767BBZ
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Golden Champagne Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 80
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Constructed of high quality materials for lasting durability
  • Coordinates with other items from the Winsome collection
  • All necessary mounting hardware is included
  • Covered by a limited lifetime warranty
  • Includes 1 pull
  • Requires Certification

Specifications

Center to Center:
5-1/16
Collection:
Winsome
Color Finish Category:
Gold Tones
Color Finish Name:
Golden Champagne
Depth:
1-3/8
Diameter - Base:
3/4
Hardware Type:
Cabinet Pull
Height:
1-3/8
Length:
6-1/2
Package Quantity:
Pack of 1
Shape:
Bar
Style:
Traditional
UPC:
026634317192
Width:
7/16