7-9/16 in. Center-to-Center Cabinet Pull in Golden Champagne
Winsome 7-9/16 in. Center-to-Center Cabinet Pull in Golden Champagne
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 60-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Constructed of high quality materials for lasting durability
- Coordinates with other items from the Winsome collection
- All necessary mounting hardware is included
- Covered by a limited lifetime warranty
- Includes 1 pull
Specifications
- Center to Center:
- 7-9/16 in
- Collection:
- Winsome
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Golden Champagne
- Depth:
- 1-3/8 in
- Diameter - Base:
- 3/4 in
- Hardware Type:
- Cabinet Pull
- Height:
- 1-3/8 in
- Length:
- 9-1/16 in
- Package Quantity:
- Pack of 1
- Shape:
- Bar
- Style:
- Traditional
- UPC:
- 026634317208
- Width:
- 7/16 in