2-1/2 - 10 in. Rubber Parts Valve Repair Kit
2-1/2 - 10 in. Rubber Parts Valve Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- The wetted surface of this product contacted by consumable water contains less than one quarter of one percent (0.25 percent) of lead by weight
- No special tools required for servicing
- Includes all the necessary components for relief valve repair
- O-ring lube to reduce any friction
-
Lead Law Compliant, Not Certified
Specifications
- Brand Model Compatibility:
- C400, M400, C500, M500
- Height:
- 6-7/10 in
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 10 in
- Material:
- Rubber
- Product Type:
- Relief Valve Kit, Rubber Parts Kit
- UL Listed:
- No
- UPC:
- 737733022640
- Valve Size:
- 2 in - 10 in
- Weight:
- 1 lb
- Width:
- 6-3/10 in