2-1/2 - 4 in. Check Assembly, First Check Kit and O-ring Silicone
2-1/2 - 4 in. Check Assembly, First Check Kit and O-ring Silicone
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- The wetted surface of this product contacted by consumable water contains less than one quarter of one percent (0.25 percent) of lead by weight
- No special tools required for servicing
- Includes all the necessary components for first check repair
- Red silicone used on the check disk material
- Compact design
- Low pressure drop
- Modular construction
- The maximum working pressure is 175 PSI (12.06 BAR)
- Temperature range is 33 to 180 degrees F (0.5 to 82 degrees C)
-
Lead Law Compliant, Not Certified
Specifications
- BAA Compliant:
- No
- Brand Model Compatibility:
- C400, C500
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- FM Approved:
- No
- Height:
- 6-7/10 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 6-3/10 in
- Material:
- Plastic
- Material Type:
- Silicone
- NSF Certified:
- No
- Product Type:
- Check Assembly, First Check Kit, O-Ring
- UL Listed:
- No
- UPC:
- 737733022404
- Valve Size:
- 2-1/2 in - 4 in
- Weight:
- 2 lb
- Width:
- 6-3/10 in