2-1/2 - 4 in. Clip, Disc, Lube, O-ring, Rubber Parts Kit and Sleeve O-ring Silicone
2-1/2 - 4 in. Clip, Disc, Lube, O-ring, Rubber Parts Kit and Sleeve O-ring Silicone
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Factory replacement part
- For 2-1/2 to 4 inch double check and detector assembly
- Includes shutoff disk, check O-ring, E-Clip, sleeve O-rings and lube
- Red silicone check disk material
- Compact design
- Tri-link check modules provides lowest pressure loss
- Groove fittings allow integral pipeline adjustment
- The maximum working pressure is 175 PSI (12.06 BAR)
- The wetted surface of this product contacted by consumable water contains less than one quarter of one percent (0.25 percent) of lead by weight
-
Lead Law Compliant
Specifications
- Application:
- Commercial, Industrial
- Brand Model Compatibility:
- C200, C300
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- FM Approved:
- No
- Height:
- 6-7/10 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-3/10 in
- Material:
- Plastic
- Material Type:
- Silicone
- NSF Certified:
- No
- Product Type:
- Clip, Disc, Lube, O-Ring, Rubber Parts Kit, Sleeve O-Ring
- UL Listed:
- No
- UPC:
- 737733022251
- Valve Size:
- 2-1/2 in - 4 in
- Weight:
- 0.9 lb
- Width:
- 6-3/10 in