2-1/2 - 4 in. Clips, Diaphragm, Disc, Lube, O-ring, Piston, Rubber Parts Kit and Sleeve O-ring Silicone
2-1/2 - 4 in. Clips, Diaphragm, Disc, Lube, O-ring, Piston, Rubber Parts Kit and Sleeve O-ring Silicone
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- No special tools required for servicing
- Includes all the necessary rubber components for repair
- The wetted surface of this product contacted by consumable water contains less than one quarter of one percent (0.25 percent) of lead by weight
- O-ring lube to reduce any friction
-
Lead Law Compliant, Not Certified
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- C400, C500
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- FM Approved:
- No
- Height:
- 6-7/10 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 6-3/10 in
- Material:
- Plastic
- Material Type:
- Silicone
- NSF Certified:
- No
- Product Type:
- Clips, Diaphragm, Disc, Lube, O-Ring, Piston, Rubber Parts Kit, Sleeve O-Ring
- UL Listed:
- No
- Valve Size:
- 2-1/2 in - 4 in
- Weight:
- 1.2 lb
- Width:
- 6-3/10 in