This product requires certification to purchase.

2 in. Rubber Valve Repair Kit

Ames Fire & Waterworks

2 in. Rubber Valve Repair Kit

  • Fast #
  • Part #A7016380
  • Item #7035921
  • Manufacturer Part #7016380
3.4 out of 5 Customer Rating
Brand image
Ames Fire & Waterworks

2 in. Rubber Valve Repair Kit

  • Fast #
  • Part #A7016380
  • Item #7035921
  • Manufacturer Part #7016380
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Factory replacement part
  • For 2 IN reduced pressure zone assembly
  • Includes diaphragm, two discs and two disc assemblies
  • Stem O-rings, cover O-rings, seat O-rings and RV seat O-rings
  • Compact design
  • Tri-link check modules provides lowest pressure loss
  • Groove fittings allow integral pipeline adjustment
  • The maximum working pressure is 175 PSI (12.06 BAR)
  • The wetted surface of this product contacted by consumable water contains less than one quarter of one percent (0.25 percent) of lead by weight
  • Requires Certification
  • Lead Law Compliant


Specifications

Brand Model Compatibility:
4000B
Height:
5-19/100 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
100 in
Material:
Rubber
Product Type:
Rubber Parts Kit
UL Listed:
No
UPC:
098268933055
Valve Size:
2 in
Weight:
0.7 lb
Width:
3-1/2 in