This product requires certification to purchase.

6 in Stainless Steel Flanged Double Check Valve Detector Assembly with OS & Y Gate Valves and Water Meter

Ames Fire & Waterworks

3000SS 6 in Stainless Steel Flanged Double Check Valve Detector Assembly with OS & Y Gate Valves and Water Meter

  • Fast #
  • Part #A3000SSPIVXOSYGPMU
  • Item #10190812
  • Manufacturer Part #0191555
4.7 out of 5 Customer Rating
Brand image
Ames Fire & Waterworks

3000SS 6 in Stainless Steel Flanged Double Check Valve Detector Assembly with OS & Y Gate Valves and Water Meter

  • Fast #
  • Part #A3000SSPIVXOSYGPMU
  • Item #10190812
  • Manufacturer Part #0191555
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Stainless steel lightweight housing with single top access
  • Furnished with a gallon per minute meter
  • Can be installed horizontal or vertical in the flow-up position
  • No special tools are required for servicing
  • Cam-check valve assembly provides low head loss
  • Compact construction allows for smaller vaults and enclosures
  • Stainless steel construction provides long term corrosion protection and maximum strength
  • Requires Certification

Specifications

Collection:
3000SS
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Height:
36-3/4 in
Included:
OS and Y Gate, Water Meter, Test Cock(s)
Material:
Stainless Steel
Maximum Temperature:
110
Pressure - Maximum:
175 psi
Proposition 65:
CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
UL 1
UPC:
737733027928
Valve Body Material:
Stainless Steel
Valve Body Style:
Straight
Valve Operator:
Hand Wheel
Valve Seat Material:
Thermoplastic, Rubber
Valve Size:
6 in
Valve Type:
Double Check Detector Assembly
Weight:
535 lb