8 in. Stainless Steel Double Check Detector Assembly with OS&Y Gate Valves and Water Meter
3000SS 8 in. Stainless Steel Double Check Detector Assembly with OS&Y Gate Valves and Water Meter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Stainless steel lightweight housing with single top access
- Furnished with a gallon per minute meter
- Can be installed horizontal or vertical in the flow-up position
- No special tools are required for servicing
- Cam-check valve assembly provides low head loss
- Compact construction allows for smaller vaults and enclosures
- Stainless steel construction provides long term corrosion protection and maximum strength
Specifications
- Collection:
- 3000SS
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Height:
- 43-3/4
- Included:
- OS and Y Gate, Water Meter, Test Cock(s)
- Material:
- Stainless Steel
- Maximum Temperature:
- 110
- Pressure - Maximum:
- 175 psi
- Proposition 65:
- CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- UL 1
- UPC:
- 737733027935
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Straight
- Valve Operator:
- Hand Wheel
- Valve Seat Material:
- Thermoplastic, Rubber
- Valve Size:
- 8 in
- Valve Type:
- Double Check Detector Assembly
- Weight:
- 768