3 in. Flanged UL/FM FIRE Service Strainer
7001 3 in. Flanged UL/FM FIRE Service Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Epoxy coated steel body
- UL, UPC and FM approved for fire systems
- Flanged ends
- One cleanout
-
Lead Law Compliant
Specifications
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Height:
- 22 in
- Lead Law Compliant:
- Yes
- Material:
- Steel
- Maximum Temperature:
- 140
- Perforation Size:
- 1/4 in
- Pressure - Maximum:
- 175 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 737733009177
- Valve Size:
- 3 in
- Width:
- 15 in