8 - 12 in. Check Assembly, Lube, O-ring, Retaining Screw, Second Check Kit
8 - 12 in. Check Assembly, Lube, O-ring, Retaining Screw, Second Check Kit
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- The wetted surface of this product contacted by consumable water contains less than one quarter of one percent (0.25 percent) of lead by weight
- No special tools required for servicing
- Includes all the necessary components for second check repair
- O-ring lube to reduce any friction
- Compact design
- Tri-link check modules provides lowest pressure loss
- Groove fittings allow integral pipeline adjustment
- The maximum working pressure is 175 PSI (12.06 BAR)
Documents
Specifications
- Brand Model Compatibility:
- 2000SS, 3000SS
- FM Approved:
- No
- Height:
- 6-7/10 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 12-3/10 in
- NSF Certified:
- No
- Product Type:
- Check Assembly, Lube, O-Ring, Retaining Screw, Second Check Kit
- UL Listed:
- No
- UPC:
- 737733023197
- Valve Size:
- 8 in - 12 in
- Weight:
- 9.85 lb
- Width:
- 12-3/10 in