This product requires certification to purchase.

8 to 10 inch second check kit series 4000ss/5000ss

Ames Fire & Waterworks

8 to 10 inch second check kit series 4000ss/5000ss

  • Fast #
  • Part #A7010112
  • Item #10190820
  • Manufacturer Part #7010112
3.6 out of 5 Customer Rating
Brand image
Ames Fire & Waterworks

8 to 10 inch second check kit series 4000ss/5000ss

  • Fast #
  • Part #A7010112
  • Item #10190820
  • Manufacturer Part #7010112
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The wetted surface of this product contacted by consumable water contains less than one quarter of one percent (0.25 percent) of lead by weight
  • No special tools required for servicing
  • Includes all the necessary components for second check repair
  • O-ring lube to reduce any friction
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Series 4000SS/5000SS
Depth:
12-3/10 in
Height:
6-7/10 in
Product Type:
Second Check Kit
UL Listed:
No
UPC:
737733023296
Weight:
12 lb
Width:
12-3/10 in