Wye 4 in. Stainless Steel, Ductile Iron and Rubber Grooved Valve Strainer
8000G Series Wye 4 in. Stainless Steel, Ductile Iron and Rubber Grooved Valve Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Stainless steel body
- Lightweight lead-free construction
- Grooved ends
- Easy screen access
Specifications
- Collection:
- 8000G Series
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Fitting Sizes:
- 4 in
- Height:
- 7-1/2
- Material:
- Stainless Steel, Ductile Iron, Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 150
- Origin:
- Domestic
- Perforation Size:
- 1/16
- Pressure - High:
- 200
- Pressure Class:
- 150#, 200#
- Proposition 65:
- CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Gas, Oil, Water
- Strainer Type:
- Wye
- UL Listed:
- No
- UPC:
- 737733008835
- Valve Body Material:
- Stainless Steel
- Valve Material:
- Stainless Steel
- Valve Size:
- 4 in
- Width:
- 13-1/2