10 in. Stainless Steel Flanged 175 psi Backflow Preventer
C200 10 in. Stainless Steel Flanged 175 psi Backflow Preventer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Single housing sleeve access port design for easy maintenance
- Ball valve type test cocks
- Stainless steel body
- The maximum working pressure is 175 psi (12.06 bar)
- Tri-link check modules provides lowest pressure loss
- Groove fittings allow integral pipeline adjustment
- Compact design
- No special tools are required
- The wetted surface of this product contacted by consumable water contains less than one quarter of one percent (0.25 percent) of lead by weight
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASSE Standards:
- ASSE 1015
- AWWA:
- AWWA C-510
- Application:
- Commercial, Industrial
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- Colt™
- CSA Certified:
- CSA B64.5
- Coating:
- Polymer
- Collection:
- C200
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 58-19/50 in
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Sizes:
- 10 in
- Height:
- 64 in
- IAPMO Listed -:
- No
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 140
- Minimum Temperature:
- 33
- NSF:
- NSF 61G
- NSF Certified:
- Yes
- Pressure - Maximum:
- 175 psi
- Product Type:
- Sprinkler Valve
- Recommended Valve Application:
- Commercial, Industrial, Water
- UL Listed:
- Yes
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Straight
- Valve Disc Material:
- Rubber
- Valve Seat Material:
- Rubber
- Valve Size:
- 10 in
- Valve Type:
- Double Check Valve Assembly
- Weight:
- 922 lb
- Weight Capacity:
- 21.5 lb
- Width:
- 30 in