2-1/2 in. Stainless Steel Flanged 175 psi Backflow Preventer
C200 2-1/2 in. Stainless Steel Flanged 175 psi Backflow Preventer
Product Details
Product Details
- Stainless steel body
- Single housing sleeve access port design for easy maintenance
- Ball valve type test cocks
- No special tools are required
- Compact design
- Tri-link check modules provides lowest pressure loss
- Groove fittings allow integral pipeline adjustment
- The maximum working pressure is 175 psi (12.06 bar)
- The wetted surface of this product contacted by consumable water contains less than one quarter of one percent (0.25 percent) of lead by weight
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61
- ASSE Standards:
- ASSE 1015
- AWWA:
- AWWA C-510 1997
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B64.5
- Coating:
- Polymer
- Collection:
- C200
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Height:
- 32
- IAPMO Listed:
- No
- Included:
- OS and Y Gate, Test Cock(s)
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 30-3/4
- Material:
- Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 140
- Minimum Temperature:
- 33
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 175 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Commercial, Industrial, Waterworks
- UL Listed:
- Yes
- UPC:
- 737733001966
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Straight
- Valve Disc Material:
- Rubber
- Valve Seat Material:
- Rubber
- Valve Size:
- 2-1/2 in
- Valve Type:
- Double Check Valve Assembly
- Weight:
- 205
- Width:
- 22