4 in. 304 Stainless Steel Flanged x Grooved OS&Y Body Sprinkler Valve
C200 4 in. 304 Stainless Steel Flanged x Grooved OS&Y Body Sprinkler Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NJ
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in NJ
Product Details
Product Details
- Stainless steel body
- Single housing sleeve access port design for easy maintenance
- Ball valve type test cocks
- No special tools are required
- Compact design
- Tri-link check modules provides lowest pressure loss
- Groove fittings allow integral pipeline adjustment
- The maximum working pressure is 175 psi (12.06 bar)
- The wetted surface of this product contacted by consumable water contains less than one quarter of one percent (0.25 percent) of lead by weight
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61 Annex G
- ASSE Standards:
- ASSE 1015
- AWWA:
- AWWA C-510 1997
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B64.5
- Coating:
- Polymer
- Collection:
- C200
- End Connection 1:
- Flanged
- End Connection 2:
- Grooved
- End Connections:
- Flanged x Grooved
- FM Approved:
- Yes
- Height:
- 38
- IAPMO Listed:
- No
- Included:
- OS and Y Gate, Test Cock(s)
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 33-3/4
- Material:
- Bronze, Plastic, Rubber, Plastic, Stainless Steel
- Material Type:
- 304, Buna-N, Noryl®, Silicone
- Maximum Temperature:
- 140
- Minimum Temperature:
- 33
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Pressure - Maximum:
- 175 psi
- Recommended Valve Application:
- Commercial, Industrial, Fire Protection, Potable Water, Waterworks
- UL Listed:
- Yes
- UPC:
- 737733027447
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Straight
- Valve Disc Material:
- Rubber
- Valve Operator:
- Hand Wheel
- Valve Seat Material:
- Polymer
- Valve Size:
- 4 in
- Valve Stem:
- Outside
- Valve Type:
- Double Check Valve Assembly
- Weight:
- 250
- Width:
- 26