6 in. Stainless Steel Grooved Double Check Valve Assembly with OS & Y Gate Valves
C200 6 in. Stainless Steel Grooved Double Check Valve Assembly with OS & Y Gate Valves
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Light weight lead free stainless steel body for long term corrosion protection
- Short lay length for retrofits
- Groove by groove gate valves
- Patented torsion spring design
Specifications
- BAA Compliant:
- No
- Coating:
- Polymer
- Collection:
- C200
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Height:
- 45-1/2
- Included:
- OS and Y Gate, Test Cock(s)
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Material:
- Stainless Steel
- Minimum Temperature:
- 33
- Pressure - Maximum:
- 175 psi
- Proposition 65:
- CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Type:
- AC200OSYGXG6
- UL Listed:
- Yes
- UPC:
- 098268569186
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Straight
- Valve Material:
- Stainless Steel
- Valve Seat Material:
- Rubber
- Valve Size:
- 6 in
- Valve Type:
- Double Check Valve
- Weight:
- 428
- Width:
- 26