This product requires certification to purchase.

6 in. Stainless Steel Grooved 175 psi Backflow Preventer

Ames Fire & Waterworks

C300 6 in. Stainless Steel Grooved 175 psi Backflow Preventer

  • Fast #
  • Part #AC300BFGGU
  • Item #2432935
  • Manufacturer Part #0191261
4.5 out of 5 Customer Rating
Brand image
Ames Fire & Waterworks

C300 6 in. Stainless Steel Grooved 175 psi Backflow Preventer

  • Fast #
  • Part #AC300BFGGU
  • Item #2432935
  • Manufacturer Part #0191261
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Stainless steel single housing with access sleeve
  • Furnished with a gallon per minute meter
  • Replaceable check disc rubber
  • Compact construction allows for smaller vaults and enclosures
  • Tri-link check valve assembly provides the lowest pressure loss
  • Stainless steel construction provides long term corrosion protection and maximum strength
  • The maximum working pressure is 175 psi (12.06 bar)
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASSE Standards:
ASSE 1048
AWWA:
AWWA C-510 1997
CSA Certified:
CSA B64.5
Coating:
Polymer
Collection:
C300
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Height:
28 in
IAPMO Listed:
No
Included:
Shutoff Valve(s), Water Meter, Test Cock(s), Soft Seated Check Valve
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
31-3/4 in
Material:
Stainless Steel
Material Type:
304
Maximum Temperature:
140
Minimum Temperature:
33
NSF Certified:
No
Pressure - Maximum:
175 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Commercial, Industrial, Waterworks
UL Listed:
Yes
UPC:
737733002598
Valve Body Material:
Stainless Steel
Valve Body Style:
Straight
Valve Disc Material:
Rubber
Valve Seat Material:
Rubber
Valve Size:
6 in
Valve Type:
Double Check Detector Assembly
Weight:
254 lb
Width:
26 in