This product requires certification to purchase.

4 in. Stainless Steel Flanged Backflow Preventer

This product has been replaced by

4 in Stainless Steel Flanged Reduced Pressure Detector Assembly with OS & Y Gate Valves and Flood Sensor
Ames Fire & Waterworks 4 in Stainless Steel Flanged Reduced Pressure Detector Assembly with OS & Y Gate Valves and Flood Sensor
Manufacturer Part #F0191308
Ames Fire & Waterworks

C500 4 in. Stainless Steel Flanged Backflow Preventer

  • Fast #
  • Part #AC500OSYCFMP
  • Item #4085532
  • Manufacturer Part #0191308
3.4 out of 5 Customer Rating
Brand image

This product has been replaced by

4 in Stainless Steel Flanged Reduced Pressure Detector Assembly with OS & Y Gate Valves and Flood Sensor
Ames Fire & Waterworks 4 in Stainless Steel Flanged Reduced Pressure Detector Assembly with OS & Y Gate Valves and Flood Sensor
Manufacturer Part #F0191308
Ames Fire & Waterworks

C500 4 in. Stainless Steel Flanged Backflow Preventer

  • Fast #
  • Part #AC500OSYCFMP
  • Item #4085532
  • Manufacturer Part #0191308
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Entire valve body and closure sleeve is manufactured from 304 (schedule 40) stainless steel
  • Drip tight shutoff valves
  • Furnished with a cubic feet per minute meter
  • Bronze body nickel plated test cocks
  • Bottom mounted stainless steel relief valve
  • Compact design allows for small enclosures to be used
  • Torsion spring check modules
  • Groove couplings allow for easy installation and pipe alignment
  • UL and FM outside stem and yoke resilient seated gate valves
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASSE Standards:
ASSE 1047
AWWA:
AWWA C-551 1992
CSA Certified:
CSA B64.4
Coating:
Polymer
Collection:
C500
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Height:
38 in
IAPMO Listed:
No
Installation Type:
Horizontal Mount
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
4 in
Material:
Stainless Steel, Plastic
Material Type:
Silicone
Maximum Temperature:
140
Minimum Temperature:
33
NSF Certified:
No
Number of Handles:
Two Handle
Pressure - Maximum:
175 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Industrial, Irrigation
Temperature Range:
33 to 140 Deg F (0.5 to 60 Deg C)
UL Listed:
Yes
UPC:
737733003069
Valve Body Material:
Stainless Steel
Valve Body Style:
Straight
Valve Disc Material:
Rubber
Valve Operator:
Wheel Handle
Valve Seat Material:
Rubber
Valve Size:
4 in
Valve Stem:
Outside
Valve Type:
Reduced Pressure Detector Assembly
Weight:
275 lb
Width:
26 in