10 in. Stainless Steel Flanged 175 psi Backflow Preventer
Colt™ Series C200 10 in. Stainless Steel Flanged 175 psi Backflow Preventer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes UL listed fire tamper supervisory switch
- Stainless steel body
- Single housing sleeve access port design for easy maintenance
- Ball valve type test cocks
- Compact design
- Tri-link check modules provides lowest pressure loss
- Groove fittings allow integral pipeline adjustment
- The maximum working pressure is 175 psi (12.06 bar)
- 70% lighter than traditional designs
- Unmatched ease of serviceability
-
Lead Law Compliant
Specifications
- ASSE Standards:
- ASSE 1015
- AWWA:
- AWWA C-510 1997, AWWA M-22
- CSA Certified:
- CSA B64.5
- Coating:
- Polymer
- Collection:
- Colt™ Series C200
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Height:
- 64 in
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel, Rubber, Plastic
- Material Type:
- 304, Noryl®
- Maximum Temperature:
- 140
- Minimum Temperature:
- 33
- Pressure - Maximum:
- 175 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Fire Protection, Water
- UL Listed:
- Yes
- UPC:
- 737733036029
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Straight
- Valve Disc Material:
- Rubber
- Valve Seat Material:
- Rubber
- Valve Size:
- 10 in
- Valve Stem:
- Outside
- Valve Type:
- Double Check Detector Assembly
- Weight:
- 786 lb
- Width:
- 30 in