This product requires certification to purchase.

6 in. Stainless Steel Flanged Backflow Preventer

Ames Fire & Waterworks

Colt™ Series C300 6 in. Stainless Steel Flanged Backflow Preventer

  • Fast #
  • Part #AC300OSYTSGU
  • Item #9788211
  • Manufacturer Part #88003116
3.3 out of 5 Customer Rating
Brand image
Ames Fire & Waterworks

Colt™ Series C300 6 in. Stainless Steel Flanged Backflow Preventer

  • Fast #
  • Part #AC300OSYTSGU
  • Item #9788211
  • Manufacturer Part #88003116
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes UL listed fire tamper supervisory switch
  • Stainless steel single housing with access sleeve
  • Furnished with a gallon per minute meter
  • Replaceable check disc rubber
  • Compact construction allows for smaller vaults and enclosures
  • Tri-link check valve assembly provides the lowest pressure loss
  • Stainless steel construction provides long term corrosion protection and maximum strength
  • The maximum working pressure is 175 psi (12.06 bar)
  • Requires Certification

Specifications

ASSE Standards:
ASSE 1048
AWWA:
AWWA C-510 1997, AWWA M-22
CSA Certified:
CSA B64.5
Coating:
Polymer
Collection:
Colt™ Series C300
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Height:
45 in
Included:
OS and Y Gate, Fire Tamper Switch, Water Meter, Test Cock(s), Soft Seated Check Valve
Installation Type:
Horizontal, Vertical
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Material:
Stainless Steel, Rubber, Plastic
Material Type:
304, Noryl®
Maximum Temperature:
140
Minimum Temperature:
33
Pressure - Maximum:
175 psi
Proposition 65:
CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Fire Protection, Water
UL Listed:
Yes
UPC:
737733036173
Valve Body Material:
Stainless Steel
Valve Body Style:
Straight
Valve Disc Material:
Rubber
Valve Seat Material:
Rubber
Valve Size:
6 in
Valve Stem:
Outside
Valve Type:
Double Check Detector Assembly
Weight:
314 lb
Width:
26 in