8 in. Stainless Steel Flanged Backflow Preventer
Colt™ Series C300 8 in. Stainless Steel Flanged Backflow Preventer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes UL listed fire tamper supervisory switch
- Stainless steel single housing with access sleeve
- Furnished with a cubic feet per minute meter
- Replaceable check disc rubber
- Compact construction allows for smaller vaults and enclosures
- Tri-link check valve assembly provides the lowest pressure loss
- Stainless steel construction provides long term corrosion protection and maximum strength
- The maximum working pressure is 175 psi (12.06 bar)
- 70% lighter than traditional designs
- Unmatched ease of serviceability
Specifications
- ASSE Standards:
- ASSE 1048
- AWWA:
- AWWA C-510 1997, AWWA M-22
- CSA Certified:
- CSA B64.5
- Coating:
- Polymer
- Collection:
- Colt™ Series C300
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Height:
- 53-1/2
- Included:
- OS and Y Gate, Fire Tamper Switch, Water Meter, Test Cock(s), Soft Seated Check Valve
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Material:
- Stainless Steel, Rubber, Plastic
- Material Type:
- 304, Noryl®
- Maximum Temperature:
- 140
- Minimum Temperature:
- 33
- Pressure - Maximum:
- 175 psi
- Proposition 65:
- CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Fire Protection, Water
- UL Listed:
- Yes
- UPC:
- 737733036180
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Straight
- Valve Disc Material:
- Rubber
- Valve Material:
- Stainless Steel
- Valve Seat Material:
- Rubber
- Valve Size:
- 8 in
- Valve Stem:
- Outside
- Valve Type:
- Double Check Detector Assembly
- Weight:
- 499
- Width:
- 30